118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 6.00mm

  • Mfr # C08738

  • Zoro # G2995577


product price:  $9.79
/ea

Key Features

Overall Length
139 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C08738
Zoro #
G2995577
UPC #
697334087380
Country of Origin
Multiple

Dimensions

Drill Bit Size
6 mm
Overall Length
139 mm
Flute Length
91 mm
Shank Dia.
6 mm
Sizes Included
6.00mm
Depth:Dia. Ratio
4xD
Drill Point Length
0.071 mm
Maximum Drilling Depth
91.00 mm
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
48 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Standards
DIN 340
Drill Bit Grouping
Drill Bit
List Number
2510
Decimal Equivalent
0.2362
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Series
2510
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Helix Angle
21 Degrees /34 Degrees
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 6 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.