Q-Cobalt 135 Degree Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 29/64
- Mfr # C16910
- Zoro # G3000781
product price:Â
$
88.89
/ea
Key Features
Overall Length
7 1/2 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C16910
- Zoro #
- G3000781
- UPC #
- 697334169109
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 29/64 in
- Overall Length
- 7 1/2 in
- Flute Length
- 4 3/4 in
- Shank Dia.
- 29/64 in
- Sizes Included
- 29/64"
- Depth:Dia. Ratio
- 10xD
- Maximum Drilling Depth
- 4 3/4 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Length Class
- Taper-Length
- Drill Point Length
- 0.0938 in
- Shank Length
- 2 3/4 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
Description
Taper Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.