118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 6.30mm

  • Mfr # C08745

  • Zoro # G2995610


product price:  $10.15
/ea

Key Features

Drill Bit Size
6.3 mm
Overall Length
148 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C08745
Zoro #
G2995610
UPC #
697334087458
Country of Origin
Multiple

Dimensions

Drill Bit Size
6.3 mm
Overall Length
148 mm
Flute Length
97 mm
Shank Dia.
6.3 mm
Sizes Included
6.30mm
Depth:Dia. Ratio
4xD
Shank Length
51 mm
Drill Point Length
0.0745 mm
Maximum Drilling Depth
97.00 mm
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
2510
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.248
Standards
DIN 340
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Helix Angle
21 Degrees /34 Degrees
Measurement System
Metric
Series
2510
Point Type
Radial
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 6.3 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.