118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC No 18

  • Mfr # C08695

  • Zoro # G2995330


product price:  $11.79
/ea

Key Features

Overall Length
5 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C08695
Zoro #
G2995330
UPC #
697334086956
Country of Origin
United States

Dimensions

Drill Bit Size
#18
Overall Length
5 3/4 in
Flute Length
3 3/8 in
Shank Dia.
4.31 mm
Sizes Included
#18
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
2 3/8 in
Drill Point Length
0.0509 in
Maximum Drilling Depth
3 3/8 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
2510
Standards
ASME B94.11M-1993
Decimal Equivalent
0.1695
Drill Bit Grouping
Drill Bit
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Series
2510
Helix Angle
21 Degrees /34 Degrees
Primary Material Application ISO Code
K, P
Measurement System
Wire
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #18, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.