118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC No 33

  • Mfr # C08659

  • Zoro # G2989371


product price:  $10.79
/ea

Key Features

Overall Length
5 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C08659
Zoro #
G2989371
UPC #
697334086598
Country of Origin
United States

Dimensions

Drill Bit Size
#33
Overall Length
5 1/8 in
Flute Length
2 3/4 in
Shank Dia.
2.87 mm
Sizes Included
#33
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
2 3/4 in
Drill Point Length
0.0339 in
Shank Length
2 3/8 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1130
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
List Number
2510
Series
2510
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Measurement System
Wire
Helix Angle
21 Degrees /34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #33, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.