118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC No 44

  • Mfr # C08635

  • Zoro # G2989292


product price:  $7.15
/ea

Key Features

Overall Length
4 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C08635
Zoro #
G2989292
UPC #
697334086352
Country of Origin
United States

Dimensions

Drill Bit Size
#44
Overall Length
4 1/4 in
Flute Length
2 1/4 in
Shank Dia.
2.18 mm
Sizes Included
#44
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Shank Length
2 in
Maximum Drilling Depth
2 1/4 in
Drill Point Length
0.0258 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
2510
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0860
Standards
ASME B94.11M-1993
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Helix Angle
21 Degrees /34 Degrees
Series
2510
Measurement System
Wire
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #44, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.