118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC No 46

  • Mfr # C08631

  • Zoro # G2989021


product price:  $8.25
/ea

Key Features

Overall Length
4 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C08631
Zoro #
G2989021
UPC #
697334086314
Country of Origin
United States

Dimensions

Drill Bit Size
#46
Overall Length
4 1/4 in
Flute Length
2 1/4 in
Shank Dia.
2.06 mm
Sizes Included
#46
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
2 1/4 in
Drill Point Length
0.0243 in
Shank Length
2 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.0810
List Number
2510
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M-1993
Shank Type - Machining
Straight
Series
2510
Material Grade - Machining
General Purpose
Measurement System
Wire
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Helix Angle
21 Degrees /34 Degrees
Primary Material Application ISO Code
K, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N

Description

Taper Length Drill Bit, Drill Bit Size #46, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.