Shop DIABLO
See all product information
Create Account
Multi-Material Carbide Tipped Hammer Drill Bit Set Hex Shank 5 pc
- Mfr # DMAMM1190-S5
- Zoro # G506431701
product price:
$
29.47
/ea
Key Features
Material - Machining
Carbide Tipped
Shank Type - Machining
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMM1190-S5
- Zoro #
- G506431701
- UPC #
- 8925151951
- Country of Origin
- China
- Material - Machining
- Carbide Tipped
- Shank Type - Machining
- Hex
Description
Diablo's Multi-Material Carbide Tipped Hammer Drill Bit range provides faster starts and longer life in tile, masonry, concrete, wood and metal. Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill faster holes. The multi-ground Grip Point tip design allows for aggressive starts that produce clean, fast holes in a variety of applications. This range is Impact Strong for increased shank stability and durability in cordless and corded impact and drill drivers.
- • Diablo made carbide tip withstands impact and high heat applications for superior life versus standard multi-purpose hammer drill bits
- • Multi-ground grip point tip delivers stability and accuracy required for fast, precise holes
- • Optimized flute design removes dust/chip build-up faster, keeping the carbide tip cooler for ultimate strength and durability
- • More holes per charge in cordless impact and drill drivers
- • Maximum performance in hammer or rotary drilling applications
- • 5-piece set offers 40% in savings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.