Shop CLEVELAND
See all product information
Create Account
118 Degree Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 29/64
- Mfr # C12176
- Zoro # G2990220
product price:Â
$
39.79
/ea
Key Features
Drill Bit Size
29/64 in
Overall Length
7 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C12176
- Zoro #
- G2990220
- UPC #
- 697334121763
- Country of Origin
- United States
- Item
- Taper Shank Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Morse Taper
- List Number
- 2410
- Standards
- ASME B94.11M-1993
- Flute Type
- Spiral
- Decimal Equivalent
- 0.4531
- Coolant Fed
- Non-Coolant Through
- Series
- 2410
- Secondary Material Application ISO Code
- K
- Drill Bit Point Type
- Conventional Point
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
- Primary Material Application
- Cast Iron, Steel
- Secondary Material Application
- Cast Iron
- Primary Material Application ISO Code
- K, P
- Helix Angle
- 21 Degrees to 34 Degrees
- Material Grade - Machining
- General Purpose
- Helix Angle - Minimum
- 21 Degrees
- Helix Angle - Maximum
- 34 Degrees
Dimensions
- Drill Bit Size
- 29/64 in
- Overall Length
- 7 1/2 in
- Flute Length
- 4 1/8 in
- Depth:Dia. Ratio
- 4xD
- Maximum Drilling Depth
- 4 1/8 in
- Taper Shank Size
- MT1
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Length Class
- Taper Shank
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
Description
Taper Shank Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.