Shop CLEVELAND

118 Degree Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/32

  • Mfr # C09675
  • Zoro # G2989749

product price: 
$
40.59
/ea

Key Features

Overall Length
8 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09675
Zoro #
G2989749
UPC #
697334096757
Country of Origin
United States

Dimensions

Drill Bit Size
13/32 in
Overall Length
8 in
Depth:Dia. Ratio
4xD
Shank Dia.
13/32 in
Flute Length
5 1/2 in
Shank Size
13/32"
Shank Length
2 1/2 in
Drill Point Length
0.122 in
Maximum Drilling Depth
5 1/2 in
Drill Length Class
Extended-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Diameter
13/32 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Standards
ASME B94.11M
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.4063
Drill Bit Grouping
Drill Bit
Number of Pieces
0
List Number
950E
Coolant Fed
Non-Coolant Through
Series
950E
Helix Angle
28 Degrees
Secondary Material Application
Cast Iron
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Notched Point
Measurement System
Fractional Inch
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Extra Long Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 5 1/2 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.