Shop SLUGGER BY FEIN
See all product information
Create Account
Annular Cutter, 23mm dia., 2D
- Mfr # 63134229102
- Zoro # G8010983
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Diameter
23 mm
Annular Cutter Drive Style
Weldon
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Measurement System
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63134229102
- Zoro #
- G8010983
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 23 mm
- Cutting Depth
- 2 in
- Shank Dia.
- 3/4 in
- Shank Diameter
- 3/4 in
- Cutter Diameter
- 23 mm
- Maximum Cutting Depth
- 2 in
Details
- Item
- Annular Cutter
- Annular Cutter Drive Style
- Weldon
- Measurement System
- Metric
- Stack Cut Teeth
- Yes
- Drill Bit Style
- Spiral
- Shank Type - Machining
- Weldon Flat
- Material - Machining
- High Speed Steel
- Sub Brand
- Slugger
- Primary Material Application
- Steel
- Finish - Machining
- TiN
- Decimal Equivalent
- 0.9055
- Pilot Pin Included
- No
Description
Annular Cutter, High Speed Steel, TiN, 23 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.