Shop CLEVELAND

118 Degree General Purpose Jobber Length Drill Cleveland 2001 Steam Oxide HSS RHS/RHC 0.48mm

  • Mfr # C01022
  • Zoro # G2831899

product price: 
$
7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Overall Length
20 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
0.4 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C01022
Zoro #
G2831899
UPC #
697334010227
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Decimal Equivalent
0.0189
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
2001
Application
Carbon Steel, Cast Iron, Non-Ferrous Materials
Standards
ASME B94.11M, DIN 338
Drill Style
Jobber Drill
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, P
Material Grade - Machining
High Performance
Series
2001
Aircraft Drill
No
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Overall Length
20 mm
Drill Bit Size
0.48 mm
Shank Dia.
0.4 mm
Drill Bit Dimension Type
Metric
Flute Length
5 mm
Diameter
0.0165
Shank Size
0.0165
Shank Length
15 mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0057mm
Maximum Drilling Depth
9/64 in
Wire Rope Length
20 mm
Length
20 mm

Description

Jobber Length Drill Bit, Drill Bit Size 0.48 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0189, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.