Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS25EPWLNR08, 94.95mm L, Trigon Insert Shape
- Mfr # 3959345
- Zoro # G3570635
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Overall Length
94.95mm
Insert Shape
Trigon
ANSI Code
KM40TSS25EPWLNR08
Shank Dia.
40.00mm
Insert Size
080408 (432)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3959345
- Zoro #
- G3570635
- UPC #
- 4059782022508
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- Trigon
- ANSI Code
- KM40TSS25EPWLNR08
- Cutting Direction
- Right Hand
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Center to Cutting Tip
- 17.00mm
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- -5 Degrees
- Insert Style
- WN
- ISO Number
- KM40TSS25EPWLNR08
- Insert Clearance Angle
- 0 Degrees
- Number of Coolant Holes
- 1
- Standards
- ISO 26622
- Approach Angle
- 95 Degrees
- Cutting Application
- Boring
Dimensions
- Overall Length
- 94.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 080408 (432)
- Insert Cutting Edge Length
- 8.69mm
- Max. Bore Depth
- 55.09mm
- Min. Bore Dia.
- 32.00mm
- Connection Size
- KM40TS
- Wire Rope Length
- 94.95mm
- Length
- 94.95mm
Description
Indexable Cutting Head Unit, Insert Shape Trigon, Overall Length 94.95mm, KM40TSS25EPWLNR08, 95 Degrees , 17.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.