Shop CLEVELAND

118 Degree High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC No 70

  • Mfr # C02903
  • Zoro # G2833177

product price: 
$
4.25
/ea

Key Features

Overall Length
1 1/4 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
0.7 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C02903
Zoro #
G2833177
UPC #
697334029038
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
ASME B94.11M
List Number
2012
Decimal Equivalent
0.0280
Application
Low Carbon Steel, Aluminum, Copper Alloys, Plastic
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Number of Pieces
29
Drill Style
Jobber Drill
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Drill Bit Point Type
Conventional Point
Series
2012
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
35 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #70, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0280, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.