Shop CLEVELAND
See all product information
Create Account
118 Degree HSS Parabolic Taper Length Drill Cleveland 2565-TN TiN HSS RHS/RHC 1/8
- Mfr # C05131
- Zoro # G2987971
product price:Â
$
12.59
/ea
Sold in multiples of 10 for
$125.90
Key Features
Drill Bit Size
1/8 in
Overall Length
5 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C05131
- Zoro #
- G2987971
- UPC #
- 697334051312
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 1/8 in
- Overall Length
- 5 1/8 in
- Flute Length
- 2 3/4 in
- Shank Dia.
- 1/8 in
- Sizes Included
- 1/8"
- Depth:Dia. Ratio
- 8xD
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Shank Length
- 2 3/8 in
- Maximum Drilling Depth
- 2 3/4 in
- Drill Length Class
- Taper-Length
- Drill Point Length
- 0.0376 in
- Wire Rope Length
- 5 1/8 in
- Length
- 5 1/8 in
Description
Taper Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.