Q-Cobalt 135 Degree Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 11/32

  • Mfr # C16903
  • Zoro # G3000720
product price: 
$
69.99
/ea
Sold in multiples of 5 for $349.95

Key Features

Drill Bit Size
11/32 in
Overall Length
6 1/2 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16903
Zoro #
G3000720
UPC #
697334169031
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3438
List Number
2575-TN
Standards
ASME B94.11M-1993
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
M42
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Series
2575-TN
Helix Angle
35 Degrees /45 Degrees
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
35 Degrees

Dimensions

Drill Bit Size
11/32 in
Overall Length
6 1/2 in
Flute Length
4 1/8 in
Shank Dia.
11/32 in
Sizes Included
11/32"
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
4 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0712 in
Drill Length Class
Taper-Length
Shank Length
2 3/8 in
Wire Rope Length
6 1/2 in
Length
6 1/2 in

Description

Taper Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN

Ratings & reviews