118 Degree Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC 11/64

  • Mfr # C16036
  • Zoro # G3064052
product price: 
$
3.35
/ea
Sold in multiples of 10 for $33.50

Key Features

Overall Length
3 1/4 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
11/64 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16036
Zoro #
G3064052
UPC #
697334160366
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-ferrous Materials, Copper Alloys, Free-Mach Stainless
Shank Shape
Straight
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.1719
Standards
ASME B94.11M
List Number
2065
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Helix Angle
35 Degrees to 45 Degrees
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
M, P
Secondary Material Application
Stainless Steel, Steel
Series
2065
Material Grade - Machining
High Performance
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
3 1/4 in
Drill Bit Size
11/64 in
Shank Dia.
11/64 in
Drilling Length
2-1/8"
Shank Size
11/64"
Flute Length
2 1/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
8xD
Shank Length
1 1/8 in
Drill Point Length
0.0516 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 19/32 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Description

Jobber Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1719, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews