Prototyp - Mini end mill with corner radius
- Mfr # H4044918-0.5-5
- Zoro # G8802245
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
0.60mm
Overall Length
38.00 mm
Number of Flutes
2
End Mill Style
Corner Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4044918-0.5-5
- Zoro #
- G8802245
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 0.60mm
- Overall Length
- 38.00 mm
- Length of Cut
- 0.60 mm
- Corner Radius
- 2.00mm
- Dimension Type
- Metric
- Neck Dia.
- 0.60mm
- Neck Length
- 38.00mm
- Shank Dia.
- 3.00 mm
- Milling Dia.
- 0.60 mm
Details
- Measurement System
- Metric
- Number of Flutes
- 2
- End Mill Style
- Corner Radius
- Finish
- TAX
- End Mill Cutting Type
- Center Cutting
- Grade
- High Performance
- Cutting Direction
- Right Hand
- Item
- Corner Radius End Mill
- Single End/Double End
- Single End
- Helix Angle
- 30 Degrees
- End Mill Application
- Finishing
- End Mill Material
- Carbide
- Material Grade - Machining
- High Performance
- Material - Machining
- Carbide
Description
Corner Radius End Mill, 0.60 mm Milling Dia., Carbide, Metric, 2.00mm, 0.60 mm, 38.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.