118 Degree Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC No 2

  • Mfr # C16169
  • Zoro # G3064262
product price: 
$
5.79
/ea
Sold in multiples of 10 for $57.90

Key Features

Overall Length
3 7/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
7/32 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16169
Zoro #
G3064262
UPC #
697334161691
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.2210
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-ferrous Materials, Copper Alloys, Free-Mach Stainless
List Number
2065
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M
Shank Shape
Straight
Number of Pieces
0
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Measurement System
Wire
Helix Angle
35 Degrees to 45 Degrees
Secondary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
M, P
Material Grade - Machining
High Performance
Series
2065
Drill Bit Point Type
Split Point
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
3 7/8 in
Drill Bit Size
#2
Shank Dia.
7/32 in
Drill Bit Dimension Type
Wire
Drilling Length
2-5/8"
Shank Size
0.2210"
Flute Length
2 5/8 in
Depth:Dia. Ratio
8xD
Shank Length
1 1/4 in
Maximum Drilling Depth
1 31/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0664 in
Wire Rope Length
3 7/8 in
Length
3 7/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #2, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2210, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews