Shop CLEVELAND

118 Degree Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC 21/64

  • Mfr # C16046
  • Zoro # G3064183

product price: 
$
8.75
/ea
Sold in multiples of 5 for $43.75

Key Features

Overall Length
4 5/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
5/16 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16046
Zoro #
G3064183
UPC #
697334160465
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Number of Pieces
0
List Number
2065
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-ferrous Materials, Copper Alloys, Free-Mach Stainless
Standards
ASME B94.11M
Shank Shape
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3281
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Helix Angle
35 Degrees to 45 Degrees
Secondary Material Application ISO Code
M, P
Series
2065
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Secondary Material Application
Stainless Steel, Steel
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
4 5/8 in
Drill Bit Size
21/64 in
Shank Dia.
5/16 in
Drill Bit Dimension Type
Fractional Inch
Shank Size
21/64"
Flute Length
3 5/16 in
Drilling Length
3.313"
Depth:Dia. Ratio
8xD
Shank Length
1 5/16 in
Drill Point Length
0.0986 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 31/64 in
Wire Rope Length
4 5/8 in
Length
4 5/8 in

Description

Jobber Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3281, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.