Shop CLEVELAND

118 Degree Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC No 47

  • Mfr # C16214
  • Zoro # G3063991

product price: 
$
3.69
/ea
Sold in multiples of 10 for $36.90

Key Features

Overall Length
2 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#47
Number of Flutes
2
Shank Dia.
5/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16214
Zoro #
G3063991
UPC #
697334162148
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.0785
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-ferrous Materials, Copper Alloys, Free-Mach Stainless
Shank Shape
Straight
List Number
2065
Number of Pieces
0
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Measurement System
Wire
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
35 Degrees to 45 Degrees
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Series
2065
Secondary Material Application ISO Code
M, P
Secondary Material Application
Stainless Steel, Steel
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
2 in
Drill Bit Size
#47
Shank Dia.
5/64 in
Flute Length
1 in
Drilling Length
1"
Drill Bit Dimension Type
Wire
Shank Size
0.0785"
Depth:Dia. Ratio
8xD
Shank Length
1 in
Maximum Drilling Depth
3/4 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0236 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
2 in
Length
2 in

Description

Jobber Length Drill Bit, Drill Bit Size #47, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0785, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.