Cleveland
118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 31/64
- Zoro #: G8213304
- Mfr #: C89614
Hover or click to zoom Tap to zoom
Key Features
- Item: Twist Drill
- Drill Bit Size: 0.4844 in
- Decimal Equivalent: 0.4844 in
- Shank Dia.: 31/64 in
- Overall Length: 4.750 in
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 3.000 in
$120.24
Subtotal: $120.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cleveland #C89614 Specifications
- Zoro #: G8213304
- Mfr #: C89614
- UPC #: 697334896142
- Item: Twist Drill
- Drill Bit Size: 0.4844 in
- Decimal Equivalent: 0.4844 in
- Shank Dia.: 31/64 in
- Overall Length: 4.750 in
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 3.000 in
- Drill Diameter Tolerance: +0.0000 in to -0.0010 in
- Secondary Material Application ISO Code: M, P
- Drill Bit Point Type: 4 Facet Point
- Flute Type: Spiral
- Measurement System: Decimal Inch
- Coolant Fed: Non-Coolant Through
- Primary Material Application ISO Code: K, N
- Finish - Machining: Bright (Uncoated)
- Drill Bit Point Angle: 118 Degrees
- Material - Machining: Carbide
- Primary Material Application: Aluminium, Brass, Bronze, Cast Iron, Copper
- Shank Length: 1.7500 in
- Shank Type - Machining: Straight
- Secondary Material Application: Stainless Steel, Steel
- Drill Length Class: Jobber Length
- Sheeter Drill: No
- Spiral Direction: Right Hand
- Helix Angle: 10 Degrees to 20 Degrees
- List Number: 1727
- Country of Origin (subject to change): United States
Description
Twist Drill, Drill Bit Size 0.4844 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.4844 in, Decimal Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Technical Guides
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Cleveland #C89614
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC Let-A C89574
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #33 C89534
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #45 C89520
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC Let-X C89606
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 3/8 C89696
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #47 C89662
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #72 (.0250”/.635MM), 25PK 45-22572
- TITEX High Performance Drills, 0.2362 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-06.000F0-WJ30ET
- TITEX High Performance Drills, 0.125 inch diameter, 3 xDc, Carbide, no coola DC160-03-03.175A0-WJ30ET
- VIKING #68 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 08971
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #72 (.0250”/.635MM), 2PK 45-10272
- Cleveland Drill Bits