Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5538083
- Zoro # G3777829
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
4xD
Cutting Direction
Right Hand
Shank Dia.
1-1/4 in
Overall Length
213.95mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538083
- Zoro #
- G3777829
- UPC #
- 4050839893829
- Country of Origin
- Multiple
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- ISO Number
- TCF1188R4SLR125E
- Central Insert Style
- TCF
- ANSI Code
- TCF1188R4SLR125E
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Shank Dia.
- 1-1/4 in
- Overall Length
- 213.95mm
- Shank Length
- 60.00mm
- Flute Length
- 149.00mm
- Min. Drill Dia.
- 30.18mm
- Max. Drilling Depth
- 121.80mm
- Depth x Dia. Ratio
- 4xD
- Max. Drill Dia.
- 31.18mm
- Wire Rope Length
- 213.95mm
- Seat Size
- E
- Length
- 213.95mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 121.80mm, TCF1188R4SLR125E, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.