Shop CLEVELAND
See all product information
Create Account
118 Degree Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 41/64
- Mfr # C12207
- Zoro # G2990257
product price:Â
$
58.89
/ea
Key Features
Drill Bit Size
41/64 in
Overall Length
9 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C12207
- Zoro #
- G2990257
- UPC #
- 697334122074
- Country of Origin
- United States
- Item
- Taper Shank Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Morse Taper
- Decimal Equivalent
- 0.6406
- List Number
- 2410
- Flute Type
- Spiral
- Standards
- ASME B94.11M-1993
- Coolant Fed
- Non-Coolant Through
- Series
- 2410
- Secondary Material Application
- Cast Iron
- Material Grade - Machining
- General Purpose
- Measurement System
- Fractional Inch
- Primary Material Application ISO Code
- K, P
- Secondary Material Application ISO Code
- K
- Drill Bit Point Type
- Conventional Point
- Primary Material Application
- Cast Iron, Steel
- Spiral Direction
- Right Hand
- Helix Angle
- 21 Degrees to 34 Degrees
- Helix Angle - Maximum
- 34 Degrees
- Helix Angle - Minimum
- 21 Degrees
Dimensions
- Drill Bit Size
- 41/64 in
- Overall Length
- 9 in
- Flute Length
- 5 1/8 in
- Depth:Dia. Ratio
- 4xD
- Maximum Drilling Depth
- 5 1/8 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0012 in
- Taper Shank Size
- MT2
- Drill Length Class
- Taper Shank
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Taper Shank Drill Bit, Drill Bit Size 41/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.