Shop MONSTER TOOL
See all product information
Create Account
3 Flute Regular Length End Mill, Single End Square, 3/16in diameter, TiCN Finish
- Mfr # 205-001112
- Zoro # G216279921
product price:Â
$
17.59
/ea
Key Features
Milling Diameter
3/16 in
Number of Flutes
3
Single End/Double End
Single End
Shank Dia.
3/16 in
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 205-001112
- Zoro #
- G216279921
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 3/16 in
- Shank Dia.
- 3/16 in
- Overall Length
- 2 in
- Length Of Cut
- 5/8 in
Details
- Number of Flutes
- 3
- Single End/Double End
- Single End
- Helix Angle
- 30 Degrees
- Finish
- TiCN
- End Type
- Square
Description
- Three flutes balance the benefits of maximum material removal and tool strength
- Square end increases surface finish quality
- 30o helix great for working with a variety of materials
- C-2 grade carbide with 10% cobalt for excellent wear resistance
- TiCN finish increases edge retention and wear resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.