1/2-13 H1 4FL 1003 BOTTOM HAND TAP
- Mfr # C54725
- Zoro # G223507031
product price:Â
$
23.29
/ea
Key Features
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Finish
Bright
Thread Length
1.66 in
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54725
- Zoro #
- G223507031
- UPC #
- 697334048800
- Country of Origin
- United States
Dimensions
- Thread Length
- 1.66 in
- Overall Length
- 3.38 in
- Pitch Diameter Limit
- H1
- Tap Thread Size
- 1/2"-13
- Depth of Cut
- 2 in
Details
- Tap Chamfer
- Bottoming
- Number of Flutes
- 4
- Item
- Hand Taps
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Application
- General Purpose
- Tap Thread Type
- UNC
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
Description
Bottoming Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.