1/2-20 H1 4FL 1001 TAPER HAND TAP
- Mfr # C54743
- Zoro # G323506668
product price:Â
$
23.29
/ea
Key Features
Pitch Diameter Limit
H1
Tap Chamfer
Taper
Tap Material
High Speed Steel
System of Measurement
Inch
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54743
- Zoro #
- G323506668
- UPC #
- 697334052210
- Country of Origin
- United States
- Tap Chamfer
- Taper
- Tap Material
- High Speed Steel
- System of Measurement
- Inch
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Application
- General Purpose
- Tap Thread Type
- UNF
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
Dimensions
- Pitch Diameter Limit
- H1
- Tap Thread Size
- 1/2"-20
- Overall Length
- 3.38 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.66 in
Description
Taper Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.