Shop CLEVELAND
See all product information
Create Account
1/2-20 H1 4FL 1003 BOTTOM HAND TAP
- Mfr # C54736
- Zoro # G623507198
product price:Â
$
21.95
/ea
Key Features
Application
General Purpose
Cutting Direction
Right Hand
Pitch Diameter Limit
H1
Number of Flutes
4
Tap Thread Type
UNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54736
- Zoro #
- G623507198
- UPC #
- 697334547365
- Country of Origin
- United States
Dimensions
- Pitch Diameter Limit
- H1
- Thread Length
- 1.66 in
- Tap Thread Size
- 1/2"-20
- Overall Length
- 3.38 in
- Depth of Cut
- 2 in
Details
- Application
- General Purpose
- Cutting Direction
- Right Hand
- Number of Flutes
- 4
- Tap Thread Type
- UNF
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Bottoming
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Item
- Hand Taps
- System of Measurement
- Inch
Description
Bottoming Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.