Shop CLEVELAND
See all product information
Create Account
1/2 2565TN PARABOLIC DRILL
- Mfr # C05208
- Zoro # G923506228
product price:
$
55.69
/ea
Key Features
Flute Length
4-3/4 in
Cutting Direction
Right Hand
Drill Bit Point Type
Notched
Drill Bit Point Angle
118 Degrees
Overall Length
7-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C05208
- Zoro #
- G923506228
- UPC #
- 697334052081
- Country of Origin
- United States
Dimensions
- Flute Length
- 4-3/4 in
- Overall Length
- 7-1/2 in
- Drill Bit Size
- 1/2 in
Details
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Notched
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Finish - Machining
- Titanium Nitride (TiN)
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Item
- Taper Length Drill Bit
- Material - Machining
- High Speed Steel
- Shank Type
- Straight Shank
Description
118° HSS Parabolic Taper Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.