135 Deg NAS 907 Type B Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC, N4

  • Mfr # C13126

  • Zoro # G2110138


product price:  $7.39
/ea

Key Features

Drill Bit Size
#4
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C13126
Zoro #
G2110138
UPC #
697334131267
Country of Origin
United States

Dimensions

Drill Bit Size
#4
Overall Length
6 in
Flute Length
2 1/2 in
Depth:Dia. Ratio
10xD
Shank Dia.
5.31 mm
Shank Length
3 1/2 in
Shank Size
0.209
Diameter
0.209
Maximum Drilling Depth
2 1/2 in
Drill Length Class
Aircraft Extension
Drill Point Length
0.0433 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Cutting Direction
Right Hand
Decimal Equivalent
0.2090
List Number
3957-6
Standards
NAS 907 Type B
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Series
3957-6
Secondary Material Application ISO Code
K, M
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
High Performance
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Secondary Material Application
Cast Iron, Stainless Steel
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Bit Style
Aircraft Extension Drill
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #4, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 1/2 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.