Shop CLEVELAND

135 Deg NAS 907 Type B Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC, N5

  • Mfr # C13127
  • Zoro # G2110110

product price: 
$
6.69
/ea
Sold in multiples of 12 for $80.28

Key Features

Drill Bit Size
#5
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C13127
Zoro #
G2110110
UPC #
697334131274
Country of Origin
United States
Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.2055
Flute Type
Spiral
Cutting Direction
Right Hand
List Number
3957-6
Standards
NAS 907 Type B
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
3957-6
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Aircraft Drill
Yes
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
K, M
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Secondary Material Application
Cast Iron, Stainless Steel
Bit Style
Aircraft Extension Drill
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
#5
Overall Length
6 in
Flute Length
2 1/2 in
Depth:Dia. Ratio
10xD
Shank Dia.
5.22 mm
Diameter
0.2055
Shank Length
3 1/2 in
Shank Size
0.2055
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0426 in
Maximum Drilling Depth
2 1/2 in
Drill Length Class
Aircraft Extension
Wire Rope Length
6 in
Length
6 in

Description

Aircraft Extension Drill, Drill Bit Size #5, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 1/2 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.