135 Deg NAS 907 Type B Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC, N7

  • Mfr # C13129

  • Zoro # G2110129


product price:  $6.15
/ea

Key Features

Drill Bit Size
#7
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C13129
Zoro #
G2110129
UPC #
697334131298
Country of Origin
United States

Dimensions

Drill Bit Size
#7
Overall Length
6 in
Shank Dia.
5.11 mm
Depth:Dia. Ratio
10xD
Flute Length
2 7/16 in
Shank Length
3 9/16 in
Diameter
0.201
Shank Size
0.201
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0416 in
Drill Length Class
Aircraft Extension
Maximum Drilling Depth
2 7/16 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.2010
Flute Type
Spiral
Standards
NAS 907 Type B
List Number
3957-6
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
3957-6
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
K, M
Aircraft Drill
Yes
Secondary Material Application
Cast Iron, Stainless Steel
Helix Angle
28 Degrees
Drill Bit Point Type
Split Point
Bit Style
Aircraft Extension Drill
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #7, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 7/16 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.