Shop CLEVELAND

135 Deg NAS 907 Type J Cobalt HD 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8%, N27

  • Mfr # C08173
  • Zoro # G2988769

product price: 
$
18.29
/ea
Sold in multiples of 12 for $219.48

Key Features

Drill Bit Size
#27
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C08173
Zoro #
G2988769
UPC #
697334922643
Country of Origin
United States
Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
Shank Type - Machining
Straight
Number of Pieces
0
Flute Type
Spiral
Decimal Equivalent
0.1440
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
List Number
3722-12
Standards
NAS 907 Type J
Coolant Fed
Non-Coolant Through
Series
3722-12
Helix Angle
28 Degrees
Material Grade - Machining
M42
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Measurement System
Wire
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, S
Aircraft Drill
Yes
Spiral Direction
Right Hand
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
#27
Overall Length
12 in
Depth:Dia. Ratio
10xD
Shank Dia.
3.66 mm
Flute Length
1 7/8 in
Drill Length Class
Aircraft Extension
Drill Point Length
0.0298 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 7/8 in
Shank Length
4 1/8 in
Wire Rope Length
12 in
Length
12 in

Description

Aircraft Extension Drill, Drill Bit Size #27, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 1 7/8 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.