Shop CLEVELAND

135 Deg NAS 907 Type J Cobalt HD 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8%, N29

  • Mfr # C08171
  • Zoro # G2988732

product price: 
$
18.29
/ea
Sold in multiples of 12 for $219.48

Key Features

Drill Bit Size
#29
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C08171
Zoro #
G2988732
UPC #
697334922629
Country of Origin
United States
Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
Shank Type - Machining
Straight
Number of Pieces
0
Decimal Equivalent
0.1360
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
NAS 907 Type J
List Number
3722-12
Coolant Fed
Non-Coolant Through
Series
3722-12
Helix Angle
28 Degrees
Secondary Material Application ISO Code
K, M, S
Measurement System
Wire
Aircraft Drill
Yes
Material Grade - Machining
M42
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Drill Bit Size
#29
Overall Length
12 in
Shank Dia.
3.45 mm
Flute Length
1 3/4 in
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
1 3/4 in
Drill Point Length
0.0282 in
Shank Length
2 3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Aircraft Extension
Wire Rope Length
12 in
Length
12 in

Description

Aircraft Extension Drill, Drill Bit Size #29, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 1 3/4 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.