135 Deg NAS 907 Type J Cobalt HD 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8%, N30

  • Mfr # C08170

  • Zoro # G2988708


product price:  $19.99
/ea
Sold in multiples of 12 for $239.88

Key Features

Drill Bit Size
#30
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C08170
Zoro #
G2988708
UPC #
697334922612
Country of Origin
United States

Dimensions

Drill Bit Size
#30
Overall Length
12 in
Shank Dia.
3.26 mm
Flute Length
1 5/8 in
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
4 3/8 in
Drill Length Class
Aircraft Extension
Drill Point Length
0.0266 in
Maximum Drilling Depth
1 5/8 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Decimal Equivalent
0.1285
Flute Type
Spiral
Cutting Direction
Right Hand
List Number
3722-12
Standards
NAS 907 Type J
Coolant Fed
Non-Coolant Through
Series
3722-12
Helix Angle
28 Degrees
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
K, M, S
Aircraft Drill
Yes
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Split Point
Measurement System
Wire
Material Grade - Machining
M42
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #30, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 1 5/8 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.