Shop CLEVELAND

135 Deg NAS 907 Type J Cobalt HD Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC, N14

  • Mfr # C70147
  • Zoro # G2842493

product price: 
$
5.19
/ea

Key Features

Overall Length
3 3/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#14
Number of Flutes
2
Shank Dia.
4.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C70147
Zoro #
G2842493
UPC #
697334701477
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Flute Type
Spiral
Number of Pieces
12
List Number
2213
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type J
Application
Stainless Steel, Alloy Steel, Titanium, For Abrasion Resistance
Decimal Equivalent
0.1820
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Measurement System
Wire
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron
Aircraft Drill
Yes
Primary Material Application ISO Code
M, N, P
Series
2213
Material Grade - Machining
M42
Secondary Material Application ISO Code
K, S
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
3 3/8 in
Drill Bit Size
#14
Shank Dia.
4.6 mm
Flute Length
2 3/16 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Shank Length
1 3/16 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0377 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 5/8 in
Wire Rope Length
3 3/8 in
Length
3 3/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #14, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1820, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.