Shop CLEVELAND

135 Deg NAS 907 Type J Cobalt HD Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC, N6

  • Mfr # C70139

  • Zoro # G2842478


product price:  $6.45
/ea

Key Features

Overall Length
3 3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#6
Number of Flutes
2
Shank Dia.
5.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C70139
Zoro #
G2842478
UPC #
697334701392
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Drill Bit Size
#6
Shank Dia.
5.1 mm
Flute Length
2 1/2 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Shank Length
1 1/4 in
Maximum Drilling Depth
1 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0422 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
2213
Decimal Equivalent
0.2040
Application
Stainless Steel, Alloy Steel, Titanium, For Abrasion Resistance
Standards
NAS 907 Type J
Drill Bit Grouping
Drill Bit
Number of Pieces
12
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Measurement System
Wire
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
K, S
Aircraft Drill
Yes
Secondary Material Application
Cast Iron
Series
2213
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #6, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2040, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.