
Shop CLEVELAND
See all product information
135 Deg NAS 907 Type J Cobalt HD Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC, N73
Mfr # C70206
Zoro # G2844270
product price:Â $3.89
/eaKey Features
Overall Length
1 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#73
Number of Flutes
2
Shank Dia.
0.6 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C70206
Zoro #
G2844270
UPC #
697334702061
Country of Origin
United States
Dimensions
Overall Length
1 1/8 in
Drill Bit Size
#73
Shank Dia.
0.6 mm
Drill Bit Dimension Type
Wire
Flute Length
5/16 in
Depth:Dia. Ratio
4xD
Shank Length
13/16 in
Maximum Drilling Depth
15/64 in
Drill Length Class
Jobber-Length
Drill Point Length
0.005 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Jobber Length Drill Bit, Drill Bit Size #73, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0240, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.