Shop CLEVELAND

135 Deg NAS 907 Type J HD Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8%, N11

  • Mfr # C08133
  • Zoro # G1219738

product price: 
$
11.99
/ea
Sold in multiples of 12 for $143.88

Key Features

Drill Bit Size
#11
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C08133
Zoro #
G1219738
UPC #
697334081333
Country of Origin
United States
Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
Shank Type - Machining
Straight
List Number
3722-6
Flute Type
Spiral
Standards
NAS 907 Type J
Cutting Direction
Right Hand
Decimal Equivalent
0.1910
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
3722-6
Primary Material Application ISO Code
M, N, P
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Material Grade - Machining
M42
Aircraft Drill
Yes
Secondary Material Application ISO Code
K, M, S
Bit Style
Aircraft Extension Drill
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
#11
Overall Length
6 in
Depth:Dia. Ratio
10xD
Shank Dia.
4.85 mm
Flute Length
2 5/16 in
Diameter
0.191
Shank Length
3 11/16 in
Shank Size
0.191
Maximum Drilling Depth
2 5/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0396 in
Drill Length Class
Aircraft Extension
Wire Rope Length
6 in
Length
6 in

Description

Aircraft Extension Drill, Drill Bit Size #11, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 5/16 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.