Shop CLEVELAND

135 Deg NAS 907 Type J HD Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8%, N15

  • Mfr # C08154

  • Zoro # G2988358


product price:  $7.49
/ea
Sold in multiples of 12 for $89.88

Key Features

Drill Bit Size
#15
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C08154
Zoro #
G2988358
UPC #
697334922452
Country of Origin
United States

Dimensions

Drill Bit Size
#15
Overall Length
6 in
Flute Length
2 3/16 in
Depth:Dia. Ratio
10xD
Shank Dia.
4.57 mm
Drill Length Class
Aircraft Extension
Maximum Drilling Depth
2 3/16 in
Drill Point Length
0.0373 in
Shank Length
3 13/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.1800
Flute Type
Spiral
Number of Pieces
0
List Number
3722-6
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type J
Coolant Fed
Non-Coolant Through
Series
3722-6
Helix Angle
28 Degrees
Measurement System
Wire
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Material Grade - Machining
M42
Aircraft Drill
Yes
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
K, M, S
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Split Point
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #15, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 3/16 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.