Shop CLEVELAND

135 Deg NAS 907 Type J HD Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8%, N18

  • Mfr # C08151
  • Zoro # G2988373

product price: 
$
7.89
/ea
Sold in multiples of 12 for $94.68

Key Features

Drill Bit Size
#18
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C08151
Zoro #
G2988373
UPC #
697334922421
Country of Origin
United States

Dimensions

Drill Bit Size
#18
Overall Length
6 in
Flute Length
2 1/8 in
Depth:Dia. Ratio
10xD
Shank Dia.
4.31 mm
Maximum Drilling Depth
2 1/8 in
Drill Point Length
0.0351 in
Shank Length
3 7/8 in
Drill Length Class
Aircraft Extension
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
3722-6
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Pieces
0
Decimal Equivalent
0.1695
Standards
NAS 907 Type J
Coolant Fed
Non-Coolant Through
Series
3722-6
Helix Angle
28 Degrees
Primary Material Application ISO Code
M, N, P
Measurement System
Wire
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Secondary Material Application ISO Code
K, M, S
Material Grade - Machining
M42
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #18, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 1/8 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.