Shop CLEVELAND

135 Deg NAS 907 Type J HD Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8%, N25

  • Mfr # C08146
  • Zoro # G2988568

product price: 
$
8.39
/ea

Key Features

Drill Bit Size
#25
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C08146
Zoro #
G2988568
UPC #
697334922377
Country of Origin
United States
Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Number of Pieces
0
List Number
3722-6
Flute Type
Spiral
Decimal Equivalent
0.1495
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type J
Coolant Fed
Non-Coolant Through
Series
3722-6
Helix Angle
28 Degrees
Secondary Material Application ISO Code
K, M, S
Material Grade - Machining
M42
Primary Material Application ISO Code
M, N, P
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Measurement System
Wire
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
#25
Overall Length
6 in
Shank Dia.
3.8 mm
Flute Length
1 7/8 in
Depth:Dia. Ratio
10xD
Drill Length Class
Aircraft Extension
Shank Length
4 1/8 in
Maximum Drilling Depth
1 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.031 in
Wire Rope Length
6 in
Length
6 in

Description

Aircraft Extension Drill, Drill Bit Size #25, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 1 7/8 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.