Shop CLEVELAND
See all product information
Create Account
135 Deg NAS 907 Type J HD Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8%, N37
- Mfr # C08105
- Zoro # G2988452
product price:Â
$
5.69
/ea
Sold in multiples of 12 for
$68.28
Key Features
Drill Bit Size
#37
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C08105
- Zoro #
- G2988452
- UPC #
- 697334922261
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- #37
- Overall Length
- 6 in
- Flute Length
- 1 7/16 in
- Depth:Dia. Ratio
- 10xD
- Shank Dia.
- 2.64 mm
- Drill Length Class
- Aircraft Extension
- Maximum Drilling Depth
- 1 7/16 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Drill Point Length
- 0.0215 in
- Shank Length
- 4 9/16 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Aircraft Extension Drill, Drill Bit Size #37, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 1 7/16 in, Wire, 10xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.