Shop CLEVELAND

135 Deg NAS 907 Type J HD Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8%, N40

  • Mfr # C08144

  • Zoro # G1219878


product price:  $8.99
/ea

Key Features

Drill Bit Size
#40
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C08144
Zoro #
G1219878
UPC #
697334081449
Country of Origin
United States

Dimensions

Drill Bit Size
#40
Overall Length
6 in
Flute Length
1 3/8 in
Shank Dia.
2.49 mm
Depth:Dia. Ratio
10xD
Shank Size
0.098
Diameter
0.098
Shank Length
4 5/8 in
Drill Point Length
0.0203 in
Maximum Drilling Depth
1 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Aircraft Extension

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
List Number
3722-6
Decimal Equivalent
0.0980
Standards
NAS 907 Type J
Flute Type
Spiral
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
3722-6
Aircraft Drill
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Secondary Material Application ISO Code
K, M, S
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Primary Material Application ISO Code
M, N, P
Bit Style
Aircraft Extension Drill
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #40, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 1 3/8 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.