135 Deg NAS 907 Type J HD Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8%, N42

  • Mfr # C08100
  • Zoro # G2988559
product price: 
$
6.79
/ea

Key Features

Drill Bit Size
#42
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C08100
Zoro #
G2988559
UPC #
697334922216
Country of Origin
United States
Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
3722-6
Number of Pieces
0
Decimal Equivalent
0.0935
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Standards
NAS 907 Type J
Coolant Fed
Non-Coolant Through
Series
3722-6
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Material Grade - Machining
M42
Measurement System
Wire
Secondary Material Application ISO Code
K, M, S
Primary Material Application ISO Code
M, N, P
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
#42
Overall Length
6 in
Shank Dia.
2.37 mm
Depth:Dia. Ratio
10xD
Flute Length
1 1/4 in
Maximum Drilling Depth
1 1/4 in
Shank Length
4 3/4 in
Drill Length Class
Aircraft Extension
Drill Point Length
0.0194 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
6 in
Length
6 in

Description

Aircraft Extension Drill, Drill Bit Size #42, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 1 1/4 in, Wire, 10xD

Ratings & reviews