135 Deg NAS 907 Type J HD Cobalt 6 Aircraft Extension Drill Cleveland 3722-6 Straw HSS-CO 8%, N4

  • Mfr # C08162
  • Zoro # G2988653
product price: 
$
9.39
/ea
Sold in multiples of 12 for $112.68

Key Features

Drill Bit Size
#4
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C08162
Zoro #
G2988653
UPC #
697334922537
Country of Origin
United States

Dimensions

Drill Bit Size
#4
Overall Length
6 in
Shank Dia.
5.31 mm
Flute Length
2 1/2 in
Depth:Dia. Ratio
10xD
Drill Length Class
Aircraft Extension
Drill Point Length
0.0433 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
2 1/2 in
Shank Length
3 1/2 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
Shank Type - Machining
Straight
List Number
3722-6
Cutting Direction
Right Hand
Decimal Equivalent
0.2090
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Standards
NAS 907 Type J
Coolant Fed
Non-Coolant Through
Series
3722-6
Helix Angle
28 Degrees
Material Grade - Machining
M42
Spiral Direction
Right Hand
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Aircraft Drill
Yes
Measurement System
Wire
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
K, M, S
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #4, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 1/2 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.