135 Deg NAS 907 TypeB Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC, N1

  • Mfr # C13218

  • Zoro # G2867109


product price:  $15.39
/ea
Sold in multiples of 12 for $184.68

Key Features

Drill Bit Size
#1
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C13218
Zoro #
G2867109
UPC #
697334132189
Country of Origin
United States

Dimensions

Drill Bit Size
#1
Overall Length
12 in
Flute Length
2 5/8 in
Depth:Dia. Ratio
10xD
Shank Dia.
5.79 mm
Shank Size
0.228
Shank Length
9 3/8 in
Diameter
0.228
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Aircraft Extension
Drill Point Length
0.0472 in
Maximum Drilling Depth
2 5/8 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Standards
NAS 907 Type B
Flute Type
Spiral
List Number
3957-12
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2280
Bit Style
Aircraft Extension Drill
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
3957-12
Helix Angle
28 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Aircraft Drill
Yes
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
N, P
Material Grade - Machining
High Performance
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #1, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 5/8 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.