135 Deg NAS 907 TypeB Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC, N6

  • Mfr # C13222

  • Zoro # G2867300


product price:  $14.99
/ea
Sold in multiples of 12 for $179.88

Key Features

Drill Bit Size
#6
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C13222
Zoro #
G2867300
UPC #
697334132226
Country of Origin
United States

Dimensions

Drill Bit Size
#6
Overall Length
12 in
Shank Dia.
5.18 mm
Flute Length
2 1/2 in
Depth:Dia. Ratio
10xD
Shank Length
9 1/2 in
Shank Size
0.204
Diameter
0.204
Drill Length Class
Aircraft Extension
Drill Point Length
0.0422 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
2 1/2 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
3957-12
Cutting Direction
Right Hand
Standards
NAS 907 Type B
Flute Type
Spiral
Decimal Equivalent
0.2040
Bit Style
Aircraft Extension Drill
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
3957-12
Helix Angle
28 Degrees
Primary Material Application ISO Code
N, P
Material Grade - Machining
High Performance
Secondary Material Application
Cast Iron, Stainless Steel
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Secondary Material Application ISO Code
K, M
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #6, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 1/2 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.