135 Deg NAS 907 TypeB Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC, N9

  • Mfr # C13225

  • Zoro # G2867370


product price:  $13.59
/ea
Sold in multiples of 12 for $163.08

Key Features

Drill Bit Size
#9
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C13225
Zoro #
G2867370
UPC #
697334132257
Country of Origin
United States

Dimensions

Drill Bit Size
#9
Overall Length
12 in
Flute Length
2 7/16 in
Shank Dia.
4.98 mm
Depth:Dia. Ratio
10xD
Shank Length
9 9/16 in
Shank Size
0.196
Diameter
0.196
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0406 in
Maximum Drilling Depth
2 7/16 in
Drill Length Class
Aircraft Extension

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
List Number
3957-12
Cutting Direction
Right Hand
Standards
NAS 907 Type B
Decimal Equivalent
0.1960
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Bit Style
Aircraft Extension Drill
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
3957-12
Helix Angle
28 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M
Material Grade - Machining
High Performance
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #9, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 7/16 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.