135 Deg NAS 907 TypeB Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC, N10

  • Mfr # C13132

  • Zoro # G2573137


product price:  $5.99
/ea

Key Features

Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
4.91 mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C13132
Zoro #
G2573137
UPC #
697334131328
Country of Origin
United States

Dimensions

Overall Length
6 in
Drill Bit Size
#10
Shank Dia.
4.91 mm
Drill Bit Dimension Type
Wire
Size
#10
Depth:Dia. Ratio
4xD
Flute Length
2 7/16 in
Shank Size
0.1935
Shank Length
3 9/16 in
Diameter
0.1935
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Aircraft Extension
Drill Point Length
0.0401 in
Maximum Drilling Depth
49/64 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
NAS 907 Type B
Number of Pieces
1
List Number
3957
Application
For Alloy Steel, Carbon Steel And Cast Iron
Decimal Equivalent
0.1935
Flute Type
Spiral
Measurement System
Wire
Drill Style
Aircraft Extension Drill
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Helix Angle
21 Degrees to 34 Degrees
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Aircraft Drill
Yes
Series
3957-6
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #10, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 21 Degrees to 34 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 49/64 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.